This product requires certification to purchase.

4 x 1 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

JCM Industries

4 x 1 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

  • Fast #
  • Part #J4020480X08IP
  • Item #2997197
  • Manufacturer Part #402-0480X08IP
5 out of 5 Customer Rating
Brand image
JCM Industries

4 x 1 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

  • Fast #
  • Part #J4020480X08IP
  • Item #2997197
  • Manufacturer Part #402-0480X08IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Electrogalvanized
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
4 in
Material:
Ductile Iron, Steel
NSF Certified:
No
Range (in):
4.50 in - 4.80 in
Tap Size:
1 in
UPC:
670397137896