This product requires certification to purchase.

4 x 2 in. IPS Coated Wide Body Service Saddle

JCM Industries

4 x 2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050480X14IP
  • Item #7301020
  • Manufacturer Part #405-0480X14IP
5 out of 5 Customer Rating
Brand image
JCM Industries

4 x 2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050480X14IP
  • Item #7301020
  • Manufacturer Part #405-0480X14IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
4 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
4.50 in - 4.80 in
Tap Size:
2 in
UPC:
670397146850