This product requires certification to purchase.

4 x 2 in. IP Ductile Iron Double Strap Saddle

JCM Industries

4 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060545X14IP
  • Item #5061437
  • Manufacturer Part #406-0545X14IP
5 out of 5 Customer Rating
Brand image
JCM Industries

4 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060545X14IP
  • Item #5061437
  • Manufacturer Part #406-0545X14IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
4 in
Material:
Ductile Iron
Range (in):
4.74 in - 5.45 in
Tap Size:
2 in
UPC:
670397148748