4 x 24 in. Lug Stainless Steel Clamp
4 x 24 in. Lug Stainless Steel Clamp
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- UPC:
- 670397204994