8 x 8 in. Mechanical Joint 300 psi Stainless Steel Tapping Sleeve
469 Series 8 x 8 in. Mechanical Joint 300 psi Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- True mechanical joint outlet tapping sleeve reduces application costs and inventory by utilizing MJ gate valve in lieu of tapping valve
- Stainless steel body construction and coated outlet provides corrosion resistance
- Unique load bearing set pins transfer load and prevents movement or misalignment during or after the tap
- Available in full circumferential gasket style or outlet seal gasket style
Specifications
- ANSI:
- ANSI 21.11, ANSI 61, ANSI C223
- AWWA:
- AWWA C-111, AWWA C-223
- Collection:
- 469 Series
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-124
- Material:
- Carbon Steel, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 8.98 in - 9.37 in
- Tap Size:
- 8
- UPC:
- 670397194448