6 in. Compression Optimum Range Ductile Iron Coupling 6.28 - 7.60 in.
6 in. Compression Optimum Range Ductile Iron Coupling 6.28 - 7.60 in.
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Full range capability for pipe sizes 3 in through 16 in
- 242 long length middle ring allows for deeper pipe insertion and accommodates wide gaps between pipe ends
- Reduces inventory - one coupling fits SDR35, IPS PVC, C-900 PVC, ductile iron, steel, cast iron and A/C pipe
- Non-compromising design with maximum number of bolts for uniform tightening provides the engineered test and field proven service and reliability of the JCM Ductile Iron coupling family
- Epoxy stainless steel optional hardware
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C219, ASNI 372
- ASTM:
- ASTM A-105, ASTM A-242, ASTM A-536, ASTM D-2000
- Application:
- Asbestos Cement Pipe, C900 PVC Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, IPS Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 10
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 6.28 in - 7.6 in
- UL Listed:
- No
- UPC:
- 670397195704
- Weight:
- 46