6 in. Ductile Iron Coupling
6 in. Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The standard wide range coupling for joining cast iron, ductile iron, A/C, C-900/C-905 PVC and other types of pipe
- Sizes 2 in. - 24 in.
- JCM Ductile Iron couplings employ the mechanical compression joint principle to join two pieces of plain end pipe
- This stress receiving flexible joint eliminates precise cutting and fitting in the field while providing for deflection, limited expansion-contraction, pipe settlement and a quick easy means of disassembling the system for maintenance
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C219, ASNI 372
- ASTM:
- ASTM A-105, ASTM A-242, ASTM A-536, ASTM D-2000
- Application:
- Asbestos Cement Pipe, C900 PVC Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, IPS Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 6 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Range (in):
- 6.90 in - 7.20 in
- UL Listed:
- No
- UPC:
- 670397128757
- Weight:
- 24 lb