This product requires certification to purchase.

6 in. Flanged Stainless Steel Tapping Sleeve

You last purchased this on
 
JCM Industries

6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4321320X6
  • Item #4293048
  • Manufacturer Part #432-1320X6
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JCM Industries

6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4321320X6
  • Item #4293048
  • Manufacturer Part #432-1320X6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extra bolting power-the true tapping sleeve design of this sleeve incorporates replaceable, self-aligning bolts, which facilitate conversion of high bolt torques to high gasket pressure, can be torque to 125 ft. lbs, this increases gasket sealing pressure and pressure holding capability
  • Full circumferential seal-the extra bolting power assures the gasket will seal the full circumference of the pipe, this provides insurance against beam breaks in size on size taps, molded in recessed bridge plate assures even gasket pressure throughout the range of the sleeve
  • Stronger yet lighter than cast sleeves-extra strength eliminates possible cracking of the sleeve or flange
  • Reduced weight speeds installation and reduces the load placed on the pipe
  • Extra wide for support and stability - extra width and heavier neck and body material provide extra reinforcement of the outlet and extra stability during the tapping process
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2000
AWWA:
AWWA C-223, AWWA C-228
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
12 in
Fitting Type:
Straight
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
13.1 in - 13.5 in
Tap Size:
6 in