This product requires certification to purchase.

6 in. Mechanical Joint Stainless Steel Tapping Sleeve

JCM Industries

6 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4320905X6
  • Item #4292996
  • Manufacturer Part #432-0905X6
5 out of 5 Customer Rating
Brand image
JCM Industries

6 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4320905X6
  • Item #4292996
  • Manufacturer Part #432-0905X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Range (in):
8.98 in - 9.37 in
Tap Size:
6 in
UPC:
670397169965