6 Steel Clamp 4.45-4.75
6 Steel Clamp 4.45-4.75
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 4 in
- Length:
- 6
- Material:
- Stainless Steel, Ductile Iron
- Range (in):
- 4.45 in - 4.75 in
- Type:
- J10104506
- UL Listed:
- No
- UPC:
- 670397101880
- Weight:
- 9
- Width:
- 6