This product requires certification to purchase.

6 Steel Clamp 6.56-6.96

JCM Industries

6 Steel Clamp 6.56-6.96

  • Fast #
  • Part #J10106636
  • Item #2474788
  • Manufacturer Part #101-0663-6
4.7 out of 5 Customer Rating
Brand image
JCM Industries

6 Steel Clamp 6.56-6.96

  • Fast #
  • Part #J10106636
  • Item #2474788
  • Manufacturer Part #101-0663-6
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Length:
6
Material:
Stainless Steel, Ductile Iron
Range (in):
6.56 in - 6.96 in
Type:
J10106636
UL Listed:
No
UPC:
670397103099
Weight:
10
Width:
6