This product requires certification to purchase.

6 x 1-1/2 in. CC Coated Wide Body Service Saddle

JCM Industries

6 x 1-1/2 in. CC Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050663X13CC
  • Item #7301081
  • Manufacturer Part #405-0663X13CC
5 out of 5 Customer Rating
Brand image
JCM Industries

6 x 1-1/2 in. CC Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050663X13CC
  • Item #7301081
  • Manufacturer Part #405-0663X13CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
6.50 in - 6.63 in
Tap Size:
1-1/2 in
UPC:
670397147048