This product requires certification to purchase.

6 x 1 in. IPS Coated Wide Body Service Saddle

JCM Industries

6 x 1 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050745X08IP
  • Item #7301056
  • Manufacturer Part #405-0745X08IP
4.9 out of 5 Customer Rating
Brand image
JCM Industries

6 x 1 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050745X08IP
  • Item #7301056
  • Manufacturer Part #405-0745X08IP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
6 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
6.84 in - 7.60 in
Tap Size:
1
UPC:
670397147239