This product requires certification to purchase.

6 x 1 in. Stainless Steel Double Strap Saddle

JCM Industries

6 x 1 in. Stainless Steel Double Strap Saddle

  • Fast #
  • Part #J4040745X09CC
  • Item #3514869
  • Manufacturer Part #404-0745X09CC
3.3 out of 5 Customer Rating
Brand image
JCM Industries

6 x 1 in. Stainless Steel Double Strap Saddle

  • Fast #
  • Part #J4040745X09CC
  • Item #3514869
  • Manufacturer Part #404-0745X09CC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Stainless Steel
Range (in):
6.84 in - 7.60 in
Tap Size:
1 in
UPC:
670397143873