6 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle
6 x 2 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion Resistant Shopcoat Primer
- Strong Ductile Iron Body provides strength & mass for long term service
- Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
- Closed Canted Ears - for extra protection against electrolysis.
- Wide body with wrap around design reinforces the pipe and provides stability
Specifications
- ANSI:
- ANSI 61
- Coating:
- Shop Coated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 2
- UPC:
- 670397138312