6 x 4 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve
6 x 4 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61-G, ANSI C223, ANSI C228
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-228
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Range (in):
- 6.83 in - 7.16 in
- Tap Size:
- 4 in
- UL Listed:
- No
- UPC:
- 670397169712