This product requires certification to purchase.

8 Ductile Iron MULTI Range Coupling 8.40-9.75

JCM Industries

8 Ductile Iron MULTI Range Coupling 8.40-9.75

  • Fast #
  • Part #J2410960
  • Item #3973873
  • Manufacturer Part #241-0960
4.7 out of 5 Customer Rating
Brand image
JCM Industries

8 Ductile Iron MULTI Range Coupling 8.40-9.75

  • Fast #
  • Part #J2410960
  • Item #3973873
  • Manufacturer Part #241-0960
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Full Range capability for pipe sizes 3 in through 16 in
  • 242 long length middle ring allows for deeper pipe insertion and accommodates wide gaps between pipe ends
  • Reduces inventory - one coupling fits SDR35, IPS PVC, C-900 PVC, ductile iron, steel, cast iron and A/C pipe
  • Non-compromising design with maximum number of bolts for uniform tightening provides the engineered test and field proven service and reliability of the JCM ductile iron coupling family
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-242, ASTM A-536, ASTM D-2000
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Coupling
Length:
6
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
8.4 in - 9.75 in
Type:
J2410960
UPC:
670397195612
Weight:
47