8 in. Mechanical Joint Stainless Steel Tapping Sleeve
8 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C213, ANSI 61, ANSI C223
- ASTM:
- ASTM A-285 Grade C, ASTM A-36, ASTM D-2000, ASTM A-283 Grade C
- AWWA:
- AWWA C-207, AWWA C-213, AWWA C-223
- Coating:
- Epoxy
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 8.98 in - 9.37 in
- Tap Size:
- 8 in