This product requires certification to purchase.

8 in. x 4 in. TAPN SLV W/ MJ OUT 8 in. .98 in. -9.37

JCM Industries

8 in. x 4 in. TAPN SLV W/ MJ OUT 8 in. .98 in. -9.37

  • Fast #
  • Part #J4690905X4
  • Item #10063788
  • Manufacturer Part #JCM-469-0905X4
3.8 out of 5 Customer Rating
Brand image
JCM Industries

8 in. x 4 in. TAPN SLV W/ MJ OUT 8 in. .98 in. -9.37

  • Fast #
  • Part #J4690905X4
  • Item #10063788
  • Manufacturer Part #JCM-469-0905X4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • True mechanical joint outlet - one cast piece creates a strong, corrosion-resistant unit
  • No glued or attached parts to separate or cause misalignment
  • JCM mechanical joint outlet tapping sleeves are fabricated of quality materials for long-term service
  • JCM tapping sleeves with MJ outlet connections come furnished with load bearing set pins on the MJ outlet gland
  • After valve installation, the set pins are tightened against the face of the MJ valve flange, transferring any load and preventing movement or misalignment during or after the tap
  • Heavy duty neck outlet provides stability and a full size cutter bore
  • Standard lengths accommodate industry common tapping machine travel
  • Consistent inside diameter outlet - through the MJ flange outlet and through the pipe neck outlet
  • No modifications, changes or alterations that can interfere with cutter travel
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
8 in
Pressure - Maximum
250 psi
Range (in)
8.98 in - 9.37 in
Tap Size
4 in
Characteristics & Features
Fitting Type
Tapping Sleeve
Material
Stainless Steel
Warranty & Product Information
ANSI
ANSI 21.11, ANSI C207 Class D, ANSI C223, ANSI C207, ANSI C213, ANSI 61-G, ANSI 372
ASTM
ASTM D-2000 M4AA 607
AWWA
AWWA C-111, AWWA C-207 Class D, AWWA C-223
MSS
MSS SP-124
NSF
NSF 61-G, NSF 372
NSF Certified
Yes
Type
J4690905X4
UPC
670397219592