8 in. x 6 in. EPOx Stainless Steel EPDM TAPN SLV 8 in. .98 in. -9.37
8 in. x 6 in. EPOx Stainless Steel EPDM TAPN SLV 8 in. .98 in. -9.37
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Built-in range assures proper fit on more than one class of pipe - reducing inventory requirements and the chance of not having the right size sleeve
- Ease of assembly eliminates extra equipment, time and specially trained personnel
- Ready availability means taps can be made without long delays - even taps on special sizes of pipe or services requiring high-pressure flanges
- Direct reinforcement of the pipe by the sleeve eliminates flexing or deflection of pipe opposite the tap
- Less weight than heavy cast iron sleeves reduces the load on the pipe
- JCM 412 tapping sleeves assure a safe dependable tap
- A large gasket cross section provides a positive initial seal which increases with increases in line pressure
Specifications
- ANSI:
- ANSI A21.11, ANSI C207 Class D, ANSI C223, ANSI C105, ANSI A21.5, ANSI 61-G, ANSI 372
- ASTM:
- ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-207 Class D, AWWA C-223
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Carbon Steel
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 8.98 in - 9.37 in
- Tap Size:
- 6
- Type:
- J4120905X6ESSM