8 x 1/2 in. IPS Coated Wide Body Service Saddle

You last purchased this on
 
JCM Industries

8 x 1/2 in. IPS Coated Wide Body Service Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

8 x 1/2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050963X04IP
  • Item #7301038
  • Manufacturer Part #405-0963X04IP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
8 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
8.99 in - 9.79 in
Tap Size:
1/2 in