This product requires certification to purchase.

8 x 1 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

JCM Industries

8 x 1 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

  • Fast #
  • Part #J4020905X08IP
  • Item #1802540
  • Manufacturer Part #402-0905X08IP
5 out of 5 Customer Rating
Brand image
JCM Industries

8 x 1 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

  • Fast #
  • Part #J4020905X08IP
  • Item #1802540
  • Manufacturer Part #402-0905X08IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Electrogalvanized
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
8 in
Material:
Ductile Iron, Stainless Steel
NSF Certified:
No
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in
UPC:
670397138619