8 x 1 in. IP Ductile Iron Double Strap Saddle

You last purchased this on
 
JCM Industries

8 x 1 in. IP Ductile Iron Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

8 x 1 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060905X08IP
  • Item #4101394
  • Manufacturer Part #406-0905X08IP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Closed Canted Ears - for extra protection against electrolysis.
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM 536
AWWA:
AWWA C-800
Application:
Tapping
Coating:
Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
8 in
Material:
Ductile Iron
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in
Temperature Range:
-40 to 212 Deg F
Weight:
13 lb