8 x 6 in. Flanged 304 Stainless Steel Tapping Sleeve with Carbon Steel Flange 8.98 - 9.37 in.
8 x 6 in. Flanged 304 Stainless Steel Tapping Sleeve with Carbon Steel Flange 8.98 - 9.37 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI C223
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-223, AWWA C-228 2008
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel, Carbon Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 8.98 in - 9.37 in
- Tap Size:
- 6 in
- UPC:
- 670397177281