This product requires certification to purchase.

8 x 8 x 6 in. Mechanical Joint x Mechanical Joint Epoxy 304L Stainless Steel Tapping Sleeve (9.37 - 8.98 in. OD)

JCM Industries

8 x 8 x 6 in. Mechanical Joint x Mechanical Joint Epoxy 304L Stainless Steel Tapping Sleeve (9.37 - 8.98 in. OD)

  • Fast #
  • Part #J4120905X6E
  • Item #1445007
  • Manufacturer Part #412-0905X6E
3.8 out of 5 Customer Rating
Brand image
JCM Industries

8 x 8 x 6 in. Mechanical Joint x Mechanical Joint Epoxy 304L Stainless Steel Tapping Sleeve (9.37 - 8.98 in. OD)

  • Fast #
  • Part #J4120905X6E
  • Item #1445007
  • Manufacturer Part #412-0905X6E
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C213, ANSI C223
ASTM:
ASTM A-283 Grade C, ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-213, AWWA C-223
Clean Bagged:
No
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
8 in
IAPMO Listed:
No
MSS:
MSS SP-124, MSS SP-60
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Range (in):
8.98 in - 9.37 in
Tap Size:
6 in
UL Listed:
No
UPC:
670397152394