This product requires certification to purchase.

4 in. Stainless Steel Clamp

JCM Industries

JCM 101 4 in. Stainless Steel Clamp

  • Fast #
  • Part #J101045018
  • Item #4114321
  • Manufacturer Part #101-0450-18
4.3 out of 5 Customer Rating
Brand image
JCM Industries

JCM 101 4 in. Stainless Steel Clamp

  • Fast #
  • Part #J101045018
  • Item #4114321
  • Manufacturer Part #101-0450-18
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
JCM 101
Fits Pipe Size:
4 in
Material:
Stainless Steel
Range (in):
4.45 in - 4.75 in
UPC:
670397174655
Weight:
27 lb