This product requires certification to purchase.

6 x 2 in. CC Ductile Iron Saddle with Double Stainless Steel Straps 6.63 - 6.90 in.

JCM Industries

JCM 406 6 x 2 in. CC Ductile Iron Saddle with Double Stainless Steel Straps 6.63 - 6.90 in.

  • Fast #
  • Part #J4060690X15CC
  • Item #5061440
  • Manufacturer Part #406-0690X15CC
5 out of 5 Customer Rating
Brand image
JCM Industries

JCM 406 6 x 2 in. CC Ductile Iron Saddle with Double Stainless Steel Straps 6.63 - 6.90 in.

  • Fast #
  • Part #J4060690X15CC
  • Item #5061440
  • Manufacturer Part #406-0690X15CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Plastic
Collection:
JCM 406
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron
Maximum Temperature:
212
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
6.63 in - 6.90 in
Tap Size:
2 in
UPC:
670397149080