8x2 cc dbl strp sdl 8.99-9.79
JCM 406 8x2 cc dbl strp sdl 8.99-9.79
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Coating:
- Plastic
- Collection:
- JCM 406
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.99 in - 9.79 in
- Tap Size:
- 2
- Type:
- J4060963X15CC
- UPC:
- 670397149554