This product requires certification to purchase.

3 x 12 in. Stainless Steel Repair Clamp

JCM Industries

Model #101 3 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J101035012
  • Item #1784852
  • Manufacturer Part #101-0350-12
5 out of 5 Customer Rating
Brand image
JCM Industries

Model #101 3 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J101035012
  • Item #1784852
  • Manufacturer Part #101-0350-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G, ANSI A21.11
ASTM:
ASTM A-242, ASTM A-536 Grade 60-40-18, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-230
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Coating:
Prime Coated
Collection:
Model #101
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
3 in
Length:
12
Material:
Ductile Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
3.46 in - 3.70 in
UL Listed:
No
UPC:
670397101439
Weight:
15