4 x 12 in. Stainless Steel Repair Clamp
Model #101 4 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61-G, ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536 Grade 60-40-18, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Coating:
- Prime Coated
- Collection:
- Model #101
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Length:
- 12
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 4.45 in - 4.75 in
- UL Listed:
- No
- UPC:
- 670397101804
- Weight:
- 16