This product requires certification to purchase.

8 in. 304 Stainless Steel Clamp

JCM Industries

Model 101 8 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #J101086315
  • Item #1674122
  • Manufacturer Part #101-0863-15
5 out of 5 Customer Rating
Brand image
JCM Industries

Model 101 8 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #J101086315
  • Item #1674122
  • Manufacturer Part #101-0863-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • JCM universal clamp couplings provide a full circumferential seal and wide range for the permanent repair or reconnection of pipe
  • Most popular and economical clamp provides a full circumferential seal and wide range
  • Sizes 1-1/2" - 12"
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Range (in)
8.54 in - 8.94 in
Weight
27 lb
Characteristics & Features
Coating
Shop Coated
Collection
Model 101
Material
Ductile Iron, Stainless Steel
Material Type
304
Warranty & Product Information
ASTM
ASTM A-242, ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
670397104195