This product requires certification to purchase.

1 x 3 in. Stainless Steel Repair Clamp

JCM Industries

Model #110 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11001323
  • Item #4529700
  • Manufacturer Part #110-0132-3
3.4 out of 5 Customer Rating
Brand image
JCM Industries

Model #110 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11001323
  • Item #4529700
  • Manufacturer Part #110-0132-3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536, ASTM D-2000
Application:
PVC Pipe, Steel Pipe
Coating:
Electrogalvanized
Collection:
Model #110
Fits Pipe Size:
1 in
Length:
3 in
Material:
Ductile Iron, Rubber, Stainless Steel, Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
1.32 in
UL Listed:
No
UPC:
670397112718
Weight:
0.6 lb