12 x 12 in. Rubber and Stainless Steel Repair Clamp
Model 110 12 x 12 in. Rubber and Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fast, economical repair clamps to permanently repair pinholes, punctures or splits in steel pipe
- Sizes 1/2 in. – 24 in.
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM A-536, ASTM D-2000
- Collection:
- Model 110
- Diameter - Outside:
- 12-3/4 in
- Fits Pipe Size:
- 12 in
- Length:
- 12
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UPC:
- 670397113524
- Weight:
- 14.8
- Width:
- 12