3/4 x 3 in. Stainless Steel Repair Clamp
Model #110 3/4 x 3 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- Application:
- PVC Pipe, Steel Pipe
- Coating:
- Electrogalvanized
- Collection:
- Model #110
- Fits Pipe Size:
- 3/4 in
- Length:
- 3
- Material:
- Ductile Iron, Rubber, Stainless Steel, Steel
- Material Type:
- 304, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 1.05 in
- UL Listed:
- No
- UPC:
- 670397112671
- Weight:
- 0.6