8 in. Stainless Steel Repair Clamp
Model #110 8 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- JCM patch clamps are designed with a partial gasket for fast, economical repairs for pinholes, punctures, splits or corrosion areas on steel and PVC pipelines
- Partial gasket creates a “patch area” applied directly over the damage
- Stainless steel band conforms to the pipe circumference with bolt torque applied directly to spot gasket sealing
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM A-536, ASTM D-2000
- Application:
- PVC Pipe, Steel Pipe
- Collection:
- Model #110
- Diameter - Outside:
- 8-63/100 in
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel, Ductile Iron, Rubber
- Material Type:
- 18-8, 304, Buna-N
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 4.4 lb
- Width:
- 6 in