This product requires certification to purchase.

1 x 3 in. Stainless Steel Repair Clamp

JCM Industries

Model #111 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11101323
  • Item #4113864
  • Manufacturer Part #111-0132-3
3.4 out of 5 Customer Rating
Brand image
JCM Industries

Model #111 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11101323
  • Item #4113864
  • Manufacturer Part #111-0132-3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • JCM 111 full-repair clamps are a fast economical means of permanently repairing steel pipe with extensive corrosion, splits, punctures or pin holes
  • These clamps have a heavy, full circumferential Buna-N gasket with a hardened recessed armor
  • This provides extra sealing capability for heavily damaged pipe and pipe with reduced diameter due to corrosion
  • JCM 111 roll-repair clamps are two piece units that provides a full circumferential gasket, swing-in bolts and are available for Steel, Copper tube and IPS sized PVC pipe
  • Built for the pipe O.D., the 111 full-repair clamps offer a secure fi t on the pipe
  • Available in 3 in and 6 in widths with an option of all stainless steel for corrosive environments
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536, ASTM D-2000
Application:
Copper Tube, PVC Pipe, Steel Pipe
Coating:
Electrogalvanized
Collection:
Model #111
Diameter - Outside:
1-8/25 in
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
1 in
Length:
3 in
Material:
Ductile Iron, Steel, Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
No
UPC:
670397113678
Weight:
0.8 lb