10 x 11.04 - 11.44 in. 304 Stainless Steel Clamp
Model 161 10 x 11.04 - 11.44 in. 304 Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All stainless construction is suitable for hot, acidic or corrosive environments
- Sizes 2 in. – 12 in
- All stainless steel fabricated repair clamp provides full circumferential seal and wide range
Specifications
- ASTM:
- ASTM D-2000
- Collection:
- Model 161
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 11.04 in - 11.44 in
- Weight:
- 15 lb