4 in. 304 Stainless Steel Clamp
Model 161 4 in. 304 Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Collection:
- Model 161
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Range (in):
- 4.74 in - 5.14 in
- UPC:
- 670397182131