This product requires certification to purchase.

6 x 18 in. Stainless Steel Repair Clamp

JCM Industries

Model #161 6 x 18 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J161069018
  • Item #4293122
  • Manufacturer Part #161-0690-18
5 out of 5 Customer Rating
Brand image
JCM Industries

Model #161 6 x 18 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J161069018
  • Item #4293122
  • Manufacturer Part #161-0690-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Range (in)
6.85 in - 7.25 in
Weight
20 lb
Characteristics & Features
Clean Bagged
No
Collection
Model #161
Material
Stainless Steel
Material Type
18-8, 304
Warranty & Product Information
ASTM
ASTM D-2000
FM Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
670397182612