8 in. 304 Stainless Steel Clamp
Model 161 8 in. 304 Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- All stainless steel fabricated repair clamp provides full circumferential seal and wide range
- All stainless construction is suitable for hot, acidic or corrosive environments
- Sizes 2 in. - 12 in.
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Collection:
- Model 161
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Clamp, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Range (in):
- 8.99 in - 9.39 in
- UL Listed:
- No
- UPC:
- 670397183343
- Weight:
- 25 lb