6 x 7 in. Stainless Steel Repair Clamp
Model 163 6 x 7 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Full circumferential single band repair clamps shall have a minimum material standard of 304 stainless steel band, bolt assembly and hardware
- Fabricated lug shall have permanently attached mutually supporting fingers and strong stainless steel lifter bar plate
- The gasket shall be gridded with tapered lap joint ends and a 304 stainless steel bridge plate molded flush into the gasket
- The stainless steel outlet shall be attached to the band by TIG weld process
- Gaskets in sizes 3 in. and larger shall be 1/4 in. thick
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C230
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Pipelines
- Collection:
- Model 163
- Fits Pipe Size:
- 6 in
- Length:
- 7
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 6.85 in - 7.25 in
- UL Listed:
- No
- UPC:
- 670397190334