This product requires certification to purchase.

1/2 x 3-1/2 in. Flanged Steel Coupling

JCM Industries

Model #201 1/2 x 3-1/2 in. Flanged Steel Coupling

  • Fast #
  • Part #J201008401
  • Item #1195525
  • Manufacturer Part #201-008401
4.5 out of 5 Customer Rating
Brand image
JCM Industries

Model #201 1/2 x 3-1/2 in. Flanged Steel Coupling

  • Fast #
  • Part #J201008401
  • Item #1195525
  • Manufacturer Part #201-008401
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Steel couplings for joining steel, galvanized, PVC and other pipe with standard steel dimensions 1/2 in – 24 in. Available for cast iron and other pipe in sizes 14 in and larger
  • JCM 201 couplings – sizes 1/2 in through 12 in will now be furnished standard with new, black “Coat” electrocoat epoxy
  • Requires Certification

Specifications

ANSI:
ANSI 21.11, ANSI 61, ANSI C-219
ASTM:
ASTM A-242, ASTM A-36, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-219
Clean Bagged:
No
Collection:
Model #201
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Steel
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
UPC:
670397127187