16 x 1 in. CC Ductile Iron Double Strap Saddle
Model 402 16 x 1 in. CC Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- JCM service saddles provide a quick, dependable means of tapping pipe for branch connections of 1/2 in. through 2-1/2 in.
- Use of economical JCM Service Saddles eliminate problems common to direct taps, such as leaking threads or split pipe, and reinforces the critical connection
- JCM Service Saddles are designed for maximum safety and performance
- The wrap around design, wide skirt and wide straps support and reinforce the pipe while providing excellent stability to the saddle
- The heavy duty design of these saddles provides strength and mass for long term service
- High pressure performance is assured by the broad, pressure activated gasket
- The JCM 402, 404, 406, 408 saddles, with their wide bodies and large sealed outlet areas, provide an excellent means of repairing holes, pin holes and leaking 3/4 in. and 1 in. direct taps
Specifications
- ANSI:
- ANSI 61
- Coating:
- Electrogalvanized, Shop Coated
- Collection:
- Model 402
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- NBR
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Tap Size:
- 1
- UPC:
- 670397140032