This product requires certification to purchase.

4 x 1 in. CC Ductile Iron Double Strap Saddle

JCM Industries

Model 406 4 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060545X09CC
  • Item #4101427
  • Manufacturer Part #406-0545X09CC
4.6 out of 5 Customer Rating
Brand image
JCM Industries

Model 406 4 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060545X09CC
  • Item #4101427
  • Manufacturer Part #406-0545X09CC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • JCM service saddles provide a quick, dependable means of tapping pipe for branch connections of 1/2 in. through 2-1/2 in.
  • Use of economical JCM Service Saddles eliminate problems common to direct taps, such as leaking threads or split pipe, and reinforces the critical connection
  • JCM Service Saddles are designed for maximum safety and performance
  • The wrap around design, wide skirt and wide straps support and reinforce the pipe while providing excellent stability to the saddle
  • The heavy duty design of these saddles provides strength and mass for long term service
  • High pressure performance is assured by the broad, pressure activated gasket
  • The JCM 402, 404, 406, 408 saddles, with their wide bodies and large sealed outlet areas, provide an excellent means of repairing holes, pin holes and leaking 3/4 in. and 1 in. direct taps
  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Epoxy
Collection:
Model 406
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Fitting Type:
Double Strap, Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF Certified:
Yes
Pressure Class:
250#
Range (in):
4.74 in - 5.45 in
Tap Size:
1 in
UPC:
670397148694