Wrench Set
Wrench Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Complete set of all 4 jcm master wrenches
- Two common sizes on each wrench
- Tighten long bolts and nuts on all thread rod without bottoming out
- Spin nuts tight with knurled socket
- Each wrench is easily cleaned without disassembly
- Made in USA
- Eliminate having to search for missing sockets, or not having the right size socket
- Comes with heavy duty fabric rolled case for easy storage
Specifications
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Maximum Capacity:
- 1-1/4 in
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Size:
- 3/8 in
- Type:
- Wrench Set
- UPC:
- 670397173276
- WrenchType:
- Combination