This product requires certification to purchase.

20-1/2 x 31-3/4 in. Wall Mount Towel Warmer in Polished Chrome

Jeeves

Jeeves 20-1/2 x 31-3/4 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #AESP
  • Item #3772444
  • Manufacturer Part #ESP
4.8 out of 5 Customer Rating
Brand image
Jeeves

Jeeves 20-1/2 x 31-3/4 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #AESP
  • Item #3772444
  • Manufacturer Part #ESP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
31-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Number of Bars:
10
UPC:
810124020224
Watts:
175 W
Width:
20-1/2 in