3/4 in. 120V SLND Valve WTR
1342 Series 3/4 in. 120V SLND Valve WTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Compressors, Heating, Irrigation
- Collection:
- 1342 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-11/100 in
- Length:
- 3-31/100 in
- Material:
- Brass, Stainless Steel
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Type:
- Solenoid Valve
- Width:
- 2-1/20 in