1/2 in. 12 in.0V SLND WTR / GAS
Series 1335 1/2 in. 12 in.0V SLND WTR / GAS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Acetylene, Air, Fuel Oil, Gas Burners, Oxygen, Vacuuming, Washing Machines
- Collection:
- Series 1335
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-3/20 in
- Length:
- 3-7/20 in
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Size:
- 1/2 in
- Valve Type:
- Solenoid Valve
- Width:
- 2-6/25 in