1-1/8 in. Overall Length Square Cabinet Knob in Brushed Gold
Audrey 1-1/8 in. Overall Length Square Cabinet Knob in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for Kitchens, Baths, Closets, and Furniture
- Attachment Hardware Included
- Individually Wrapped to Protect the Product from Damage
Documents
Specifications
- Collection:
- Audrey
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Material:
- Zinc
- Shape:
- Round
- Style:
- Transitional
- UPC:
- 840002596565