This product requires certification to purchase.

33 x 28 in. Flat Edge Rectangular Framed Mirror in Black

Jeffrey Alexander

Cade 33 x 28 in. Flat Edge Rectangular Framed Mirror in Black

  • Fast #
  • Part #JMIR2CAD33BK
  • Item #9505838
  • Manufacturer Part #MIR2CAD-33-BK
5 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Cade 33 x 28 in. Flat Edge Rectangular Framed Mirror in Black

  • Fast #
  • Part #JMIR2CAD33BK
  • Item #9505838
  • Manufacturer Part #MIR2CAD-33-BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
28 in
Size
33 in x 1 in x 28 in
Width
33 in
Characteristics & Features
Collection
Cade
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Lighting Style
Contemporary
Material
Glass, Wood
Mirror Edge
Flat Edge
Shape
Rectangular
Warranty & Product Information
Product Type
Framed Mirror
UPC
840002555197